take 10% off our everday low prices!

Offer applied at final checkout

Baldor-Reliance Adjustable Motor Base, B213T, 213T, 3/8 x 1 1/2 Bolt Size, W/1 Adjustable Screw

Actual product may differ from image shown

Baldor-Reliance Adjustable Motor Base, B213T, 213T, 3/8 x 1 1/2 Bolt Size, W/1 Adjustable Screw

Item #: WBB914840

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $122.95

Save $6.15 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $122.95 ea.
  • Buy 3+ $116.95 ea.

Quantity

Customers Also Viewed

Baldor-Reliance Adjustable Motor Base, B213T, 213T, 3/8 x 1 1/2 Bolt Size, W/1 Adjustable Screw

These motor bases simplify mounting and belt tension adjustment at installation and during later maintenance checks. These are heavy duty adjustable motor bases manufactured of steel or plate. All bases are detergent washed, painted with dark gray primer and oven baked for corrosion resistance. The nuts and bolts are zinc plated. NEMA 215T and smaller bases feature one adjusting screw. Bases for NEMA 254T frame and larger motors feature two adjusting screws. Motor mounting bolts are included. Bases listed can be used with motor frame numbers given and succeeded by the letters S, T, U, US and TS, or any other letter combinations provided the motors' base meets NEMA standards.

Product Specifications

  • HEIGHT INCHES1.75
  • WIDTH INCHES11
  • DESCRIPTIONAdjustable Motor Base
  • LENGTH INCHES15
  • MOTOR FRAME SIZE213
  • NO. OF ADJUSTING SCREWS1
  • BRANDBaldor-Reliance
  • MANUFACTURERS PART NUMBERB213T
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Baldor-Reliance Adjustable Motor Base, B215T, 215T, 3/8 x 1 1/2 Bolt Size, W/1 Adjustable Screw

Item #: WBB914840

Not Yet Rated

Usually ships in 5 to 8 days

$122.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Adjustable Motor Base, B213T, 213T, 3/8 x 1 1/2 Bolt Size, W/1 Adjustable Screw

Baldor-Reliance Adjustable Motor Base, B213T, 213T, 3/8 x 1 1/2 Bolt Size, W/1 Adjustable Screw

Item #: WBB914840

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top