Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB390961

MPN #: PSC3413A

Baldor-Reliance Motor PSC3413A, .25 AIR OVERHP, 1625RPM, 1PH, 60HZ, 48Z, 3411

Product Description
Baldor-Reliance Single Phase HVAC Motor

This TEAO (Totally Enclosed Air Over), 0.25HP, 1625RPM, 115/230V unit has rugged steel frame, double sealed ball bearings, corrosion resistant expoxy finish, 1 extended thru bolts and permanent spit capacitor.

PRICE
$599.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11.34 in
Width11.125 in
Height10 in
Weight1214 lbs
Shaft Diameter0.5 in
Opposite End Bearing Size6203
Frame Size405T
Drive End Bearing Size6307
Length Less Shaft40.5 in

Product Details

Number of Speeds1
Drive End FlangeStandard
Motor RPM 60 Hertz1625 rpm
Mounting LocationRigid
Phase1
Manufacturers Part NumberPSC3413A
EnclosureTEAO
Service Factor1
BrandBaldor-Reliance
Bearing TypeBall
Insulation ClassF
Horsepower1/4 HP
Frame48Z
Hertz60 Hz
Design CodeN
RotationCCW/CW °
Thermal ProtectionAutomatic
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency65.5
Full Load Amps2.6/1.3 A
DutyCONT
Poles4
Rated RPM1625
Ambient Temperature40 °C
RPM Range1501-1700 rpm

Compliance & Certifications

CertificationsCSA; UR