Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909524

MPN #: CEWDM3614T

Baldor-Reliance Washdown Motor CEWDM3614T, 3 PH, 2 HP, 1175 RPM, 208-230/460 V, TEFC, 184TC FR

Product Description
Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Moisture sealant on bolt heads, between frame and endplates
Application(s)
  • Food processing and other applications where motor is regularly exposed to high pressure wash down.
PRICE
$1,989.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C18.04 in

Product Details

Power Factor60
Bearing Opp Drive End6203
KVA CodeM
Motor RPM 60 Hertz1175 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberCEWDM3614T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
RPM1175 rpm
TypeWashdown Motor
Insulation ClassF
Horsepower2 HP
Frame184TC
Hertz60 Hz
Design CodeA
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency88.5
Full Load Amps7/3.5 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Compliance & Certifications

Specification Number36F317S917G1
DOE Code010A