Take 15% off your entire order!

Offer applied at checkout

Compucessory 23715 Gel Keyboard Wrist Rest Pad, Blue

Compucessory 23715 Gel Keyboard Wrist Rest Pad, Blue

Item #: WBB1000764

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Gray

Blue

$27.99 up to 54% OFF

Price: $13.00

Save $0.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Compucessory 23715 Gel Keyboard Wrist Rest Pad, Blue

Wrist rest pad is designed for use with keyboards. Gel-filled Lycra surface conforms to wrists and palms for soothing comfort. Non-skid base holds wrist pad firmly in place on desk.

Non-skid base holds unit firmly in place on desk, Gel-filled Lycra surface conforms to wrists and palms for soothing comfort

Product Specifications

  • BRANDCompucessory
  • MANUFACTURERS PART NUMBER23715
  • WIDTH INCHES19
  • DEPTH INCHES2-15/16
  • HEIGHT INCHES3/4
  • DESCRIPTIONGel Keyboard Wrist Rest Pad
  • COLOR FINISHBlue
  • TYPEWrist Support
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Compucessory 23717 Gel Keyboard Wrist Rest Pad, Black

Item #: B1000535

Not Yet Rated

Usually ships in 1 to 4 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Compucessory 23715 Gel Keyboard Wrist Rest Pad, Blue

Compucessory 23715 Gel Keyboard Wrist Rest Pad, Blue

Item #: WBB1000764

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant