Soft foam pillow responds to your body's weight and warmth, yet never loses its shape. Conforms to your wrist for exceptional comfort while redistributing pressure points for soothing support and retaining body heat for improved circulation. Also ensures proper hand position while typing and mousing. Durable jersey covering withstands daily wear and tear. Non-skid backing holds pad firmly in place.
Fellowes® Memory Foam Mouse Pad with Wrist Rest, 7.93 x 9.25, Black
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 7-15/16 in |
| Depth | 9-1/4 in |
| Height | 1 in |
Product Details
| Type | Mouse Pad/Wrist Rest |
| Package Quantity | 1 |
| Description | Memory Foam Mouse Pad/Wrist Rest |
| Color | Black |
| Manufacturers Part Number | 9176501 |
| Brand | Fellowes |
Warranty
| Warranty | 1 yr |
Related Products
Palm and wrist support pads help reduce stress and ensure proper positioning when using keyboards and mice. Palm and wrist supports are made using high impact polyurethane with Microban® antimicrobial protection that keeps product clean. Supports and pads relieve wrist pressure to help reduce risk of carpal tunnel syndrome. Glides effortlessly to encourage healthy, natural movement. Mouse Pads offer optical mouse-friendly use for error-free tracking. Wrist Supports are made using soft, durable Lycra® covering that withstands daily wear and tear.
Global Industrial™ LCD/Plasma Mobile Workstation, Black Safely mount and move flat panel monitors with this sturdy steel display that's ideal for production floors, trade shows, lobby displays and more. The strong central 5" square steel post holds a mobile caster base and features internal cable management. The universal VESA tilt mount holds 30-50" screens and tilts +15° and -5° to provide secure mounting and optimal viewing. Tilt angle locks in with twist knob. The work surface has a tough plastic laminate finish, measures 36"W x 20"D x 1" thick and is height ...
3M Gel Wrist Rest for Keyboard and Mouse has a tilt adjustable platform for comfort and keeps keyboard and mouse in place. The easy to clean leatherette cover has antimicrobial product protection which inhibits the growth of microorganisms, such as bacteria, on the product surface, that can cause stains, odors and product degradation. Includes a Precise Mouse Pad with battery saving design that mounts on the right or left side of the platform.
Palm and wrist support pads help reduce stress and ensure proper positioning when using keyboards and mice. Palm and wrist supports are made using high impact polyurethane with Microban® antimicrobial protection that keeps product clean. Supports and pads relieve wrist pressure to help reduce risk of carpal tunnel syndrome. Supports wrist, relieves pressure, and provides comfort. Stain-resistant polyurethane covering wipes clean with damp cloth. Non-skid rubber backing keeps pad in place. Stylish, transparent gel adds color to your workspace. Sold in carton quantities of 4.
Uncaged Ergonomics WECS WorkEZ Cool Laptop Stand with Fans, USB Ports & Mouse Pad, Silver Hands down the most functional laptop stand. This lightweight, durable aluminum stand adjusts in almost every way possible to perfectly position your laptop for a more comfortable experience. Two cooling fans help prevent your laptop from overheating. Three USB Ports let you power accessories like your phone, thumb drive, or mouse right through the stand. The included mouse pad is adjustable, removable and works on the right and left sides. Push-button joints raise and lower the panel from flat to ...