Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fellowes

Model # :WB256473GR

MPN #: 9175101

Fellowes® 9175101 Mouse Pad/Wrist Support with Microban® Protection, Graphite - Pkg Qty 4

Product Description
Palm and wrist support pads help reduce stress and ensure proper positioning when using keyboards and mice. Palm and wrist supports are made using high impact polyurethane with Microban® antimicrobial protection that keeps product clean. Supports and pads relieve wrist pressure to help reduce risk of carpal tunnel syndrome. Glides effortlessly to encourage healthy, natural movement. Mouse Pads offer optical mouse-friendly use for error-free tracking. Wrist Supports are made using soft, durable Lycra® covering that withstands daily wear and tear.

PRICE
$171.80  Sold in packages of 4 / $42.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-1/8 in
Depth6-3/4 in
Height7/8 in

Product Details

TypeMouse Pad/Wrist Rest
MaterialGel
DescriptionMouse Pad/Wrist Support
ColorGray
Manufacturers Part Number9175101
BrandFellowes