+

Frequently Purchased Together
Customers Also Viewed
Hardwood pallets are an economical alternative to plastic pallets. Constructed with 7 top boards and 5 bottom boards for durability. Stackable to save space. Perfect for storing and shipping. Pallets allow 4-way forklift access. Fork openings are on the width side. Meets GMA standard. The pallet is not heat treated for international shipping. Price each and sold in pack of 5.
Product Details
- Assembly Required Assembled
- Availability In Stock
- Condition New
- Type Stackable
- Number of Compartments Four-Way Entry
- Package Quantity 1
- Brand Global Industrial
- Top Deck Open
- Material Hardwood
- Wood Type New Wood
- Manufacturers Part Number 270274
- Color Family Brown
Weights & Dimensions
- Width 40 in
- Length 48 in
- Weight Capacity 2800 lbs
- Height 4-1/2 in
- Weight 8.5 lbs
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: October 03, 2018
-
Reviewer: Anonymous
Date: March 26, 2018
Your review:
Pallets were in excellent first class shape and the best price. -
Reviewer: Anonymous
Date: January 16, 2015
Your review:
I ordered fifteen of these for the business I work for because we had a large upcoming shipment to a company whose routing guide was very strict and specific about the pallets it would accept. Two local suppliers were unable to meet our needs, so we went ahead and splurged on brand-new hardwood pallets to avoid more expensive chargebacks. They are definitely better than what we currently have in our warehouse and what we were offered by the local guys, but the GI website stated that the boards would be "clean-sawn," which was not really the case, and the nails were a bit sloppier in places than I would have liked. If it were all up to me, I wouldn't be so picky about it, but as I said we went to the extra expense of getting these to comply with another company's policy. However, for the vast majority of pallet needs, these would be superb.
There are no questions for this product.

Global Industrial Long Cardboard Corrugated Boxes, 12"L x 6"W x 6"H, Kraft - Pkg Qty 25
Item #: B68637
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$19.75

Global Industrial Light Duty Edge Protectors, 2"W x 2"D x 48"L, .12" Thick, White, 50/Pack
Item #: 253691
Free Shipping
$84.95

Global Industrial Polywoven Dunnage Air Bags, 2 Ply, 36"W x 66"L - Pkg Qty 25
Item #: 244257
Not Yet Rated
Free Shipping
$182.50

Global Industrial™ New Hard Wood GMA Pallet, 48" x 40" x 4-1/2"
$41.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories