Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB412511

Global Industrial™ Rackable & Stackable Pallet, HDPE, 4-Way, 48"x40", 30000 Lb Stat Cap, Black

Product Description
✓ 4000-pound dynamic fork weight capacity
✓ Ribbed-reinforced recycled high-density polyethylene
✓ 4-way forklift accessibility

The 48" x 40" Global Industrial™ Rackable & Stackable Pallet is made of one-piece recycled high-pressure injection-molded polypropylene plastic to offer an alternative to conventional wood pallets or skids in applications that require easy-to-clean equipment like food, meat & poultry processing and pharmaceutical industries. This 100% recyclable pallet has a strong rib-reinforced design that adds strength and durability with an open grid design that minimizes dirt & dust collection and will not hold or trap water. FDA approved, ISPM 15-exempt for export shipping.

  • Impact- & corrosion-resistant and washable
  • 4-way forklift or pallet jack accessible
  • 2300 lb unsupported racking edge weight capacity
  • 30000 lb static floor weight capacity
  • PRICE
    $149.95

    Min. purchase quantity is 2
    2
    2
    Ships in 25 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length48 in
    Width40 in
    Height6 in
    Weight47 lbs
    Dynamic Fork Weight Capacity4000 lbs
    Unsupported Racking Edge Weight Capacity2300 lbs
    Static Floor Weight Capacity30000 lbs

    Product Details

    TypeStackable & Rackable
    Top DeckOpen
    ColorBlack
    Number of Truckloads540
    Fork EntryFour-Way Entry
    MaterialRecycled Plastic
    DescriptionPlastic Pallet
    ConditionNew
    Package Quantity1
    Manufacturers Part Number412511
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsISPM 15 Exempt