take 10% off our everday low prices!

Offer applied at final checkout

Vollrath, Miramar 8" saute Pan Without Cover, 49416, 1-1/4 Quart Capacity, Satin Finish

Vollrath, Miramar 8" saute Pan Without Cover, 49416, 1-1/4 Quart Capacity, Satin Finish

Item #: WBB1225432

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Miramar 8" saute Pan Without Cover, 49416, 1-1/4 Quart Capacity, Satin Finish

Features:
  • Extremely durable thick 3-ply construction provides product longevity
  • Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish)
  • Unique handle design allows for easy removal from templates
  • Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan
  • Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality only seen in commercial cookware
  • Easily dresses up with fabric napkins
  • Induction ready

Product Specifications

  • BRANDVollrath®
  • DESCRIPTIONMiramar 8" Saute Pan Without Cover
  • DIAMETER INCHES8
  • CAPACITY QUARTS1-1/4
  • MANUFACTURER PART NUMBER49416
  • PACKAGE QUANTITY1
  • SYMBOLSJacob's Pride For: Induction/Electric/Gas
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Classic Select® Heavy Duty Aluminum Saute Pan With Gatorgrip 3 Qt. - Pkg Qty 2

Item #: WBB1225432

Not Yet Rated

Usually ships in 5 to 8 days

$121.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Miramar 8" saute Pan Without Cover, 49416, 1-1/4 Quart Capacity, Satin Finish

Vollrath, Miramar 8" saute Pan Without Cover, 49416, 1-1/4 Quart Capacity, Satin Finish

Item #: WBB1225432

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top