Features:
- Natural finish sauce pans constructed of heavy-gauge aluminum
- Complete offering of sizes from 1 quart (1.4 L) to 10 quart (9.5 L)
- Available with complete line of covers
- 7350 includes assist loop handle
Weights & Dimensions
| Depth | 4-5/8 in |
| Gauge | 9 ga |
| Diameter | 9 in |
| Inside Diameter | 9 in |
Product Details
| Capacity | 4-1/2 qt |
| Material | Aluminum |
| Package Quantity | 12 |
| Description | Arkadia Sauce Pans |
| Manufacturers Part Number | 7344 |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |