SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vertical Cable 094-840/10BK CAT6 Snagless Molded Patch Cable, 10 ft. (3 meter), Black

Vertical Cable 094-840/10BK CAT6 Snagless Molded Patch Cable, 10 ft. (3 meter), Black

Item #: WBB1449398

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.50

Save $0.33 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vertical Cable 094-877/50BL CAT6 Snagless Molded Patch Cable, 50 ft. (15.2 meter), Blue

Vertical Cable 094-877/50BL CAT6 Snagless Molded Patch Cable, 50 ft. (15.2 meter), Blue

Global Industrial™ Slide-Out Shelf, 16-1/4"W x 21"D

Global Industrial™ Slide-Out Shelf, 16-1/4"W x 21"D

2" Swivel Locking Caster Kit, For Global Industrial™ Network Data Rack Enclosure Cabinet

2" Swivel Locking Caster Kit, For Global Industrial™ Network Data Rack Enclosure Cabinet

Kendall Howard™ 1U Vented 20" Sliding Shelf

Kendall Howard™ 1U Vented 20" Sliding Shelf

Kendall Howard™ 1U 4-Point Adjustable Shelf

Kendall Howard™ 1U 4-Point Adjustable Shelf

Vertical Cable 047-WSS-1300 1U 19" Non-Vented Shelf

Vertical Cable 047-WSS-1300 1U 19" Non-Vented Shelf

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Surge Protected Power Strip, 5+1 Outlets, 15A, 90 Joules, 6' Cord

Global Industrial™ Surge Protected Power Strip, 5+1 Outlets, 15A, 90 Joules, 6' Cord

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Global Industrial™ Wall-Mount Laptop Security Cabinet, 19-3/4"W x 4-3/4"D x 15-3/4"H, Gray

Tripp Lite Protect It! Surge Protected Power Strip, 7 Outlets, 15A, 2160 Joules, 7' Cord

Tripp Lite Protect It! Surge Protected Power Strip, 7 Outlets, 15A, 2160 Joules, 7' Cord

Global Industrial™ Steel Shelving 20 Ga 36"Wx12"Dx85"H Open Clip Style 6 Shelf

Global Industrial™ Steel Shelving 20 Ga 36"Wx12"Dx85"H Open Clip Style 6 Shelf

Vertical Cable 094-840/10BK CAT6 Snagless Molded Patch Cable, 10 ft. (3 meter), Black

  • Cat6 Patch Cord
  • Mold Injection
  • Snagless
  • Booted to protect cable ends
  • 24 AWG Stranded Bare Copper Conductors
  • Unshielded RJ45 Modular Plugs
  • 8P8C Gold Plated Pins 50 U"
  • 568B Wiring Color Code
  • 100% Open Short & Miss Wire Test
  • RoHS Compliant


Weights & Dimensions

  • Cable Length 10 ft. (3 meter) in
  • Diameter 6.20+/- .2 mm
  • Gauge 24 ga
  • Weight 0.2 lbs

Product Details

  • Jacket Type PVC
  • Cable Type CAT6
  • Description CAT6 Snagless Patch Cable
  • Jacket Color Family Black
  • Connector End 2 Type RJ45 Male
  • Cable Rating PVC
  • Type Network Cables
  • Connector End 1 Type RJ45 Male
  • Brand Vertical Cable
  • Center Conductor Stranded Bare Copper
  • Manufacturers Part Number 094-840/10BK
  • Color Family Black

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vertical Cable 094-840/10BK CAT6 Snagless Molded Patch Cable, 10 ft. (3 meter), Black

Vertical Cable 094-840/10BK CAT6 Snagless Molded Patch Cable, 10 ft. (3 meter), Black

Item #: WBB1449398

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant