Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Groves

Model # :T9FB1461332

MPN #: RFSS-3/24

Red Rack™ Gear Storage Rack Locker, 3 Sections, 75-1/4"W x 20"D x 79"H, Red, Unassembled

Product Description
Red Rack™ Freestanding Units: 76" Long x 20" Deep x 79" Tall. Each individual section is 24" wide. Each unit consists of two levels of open wire, red powder coated shelving. Hanging pole is provided under the top shelf level and runs the length of the unit. Full length grid dividers separate individual sections. Each individual section is supplied with two hanging hooks for bunker pants and one label holder. Units are supplied with four heavy- duty legs, keeping the rack elevated above the floor for easy cleaning underneath.

Features:

  • Red Rack™ is designed to stand up to the rugged demands of the fire service.
  • Tubular steel design is the strongest configuration on the market and does not require a rear grid.
  • Maximum air circulation helps gear dry faster and last longer.
  • Open back design allows easy access to your station's building code approved electrical outlets.
  • Easier to install! Design does not obstruct switches or outlets.
  • Maintenance friendly! Clean and/or paint walls without removing the rack.


PRICE
$1,405.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width75-1/4 in
Depth20 in
Height79 in
Compartment Height72 in
Weight260 lbs

Product Details

TypeFirst Responders Locker
Shelf Capacity800 lbs
ColorRed
Door TypeNo Door
SeriesRed Rack™
Configuration3 Wide
StyleFreestanding-Single Sided
IncludesFreestanding-Single Sided
MaterialSteel
Construction TypeUnassembled
Number of Compartments3
Manufacturers Part NumberRFSS-3/24
BrandGroves

Warranty

Warranty5 Years Finish; Lifetime Welds