
Customers Also Viewed
Compatible with JET VOLT hoist series and ET series trolleys. 24 volt push button controller with cable strain relief system for durability and reliability. 4 button controller for electric hoist or trolley feature 4-pin quick connect plugs. Water tight, dust tight and corrosion resistant for NEMA 4X rated control pendant. Suitable for indoor and outdoor applications. Complies with NEMA 4X standards.
- Push button controller with cable strain relief system for durability and reliability
- 4-button controller for electric hoist and trolley with 4-pin quick-connect plug
- 15' power cord length to match an electric hoist with 15' lift
Product Specifications
- LENGTH INCHES15-11/16
- WIDTH INCHES11-13/16
- HEIGHT INCHES4
- COLOR FINISHWhite
- APPROVAL/REGULATIONSNEMA 4X standards
- ASSEMBLYAssembled
- BRANDJET®
- CONSTRUCTIONSteel
- CONTROL CORD LENGTH FEET15
- LIMITED WARRANTY2-Year Warranty
- MANUFACTURERS PART NUMBER162415
- OPERATIONElectric
- REFERENCE #PBC-415VOLT
- SERIESVOLT
- TYPEHoist Button Pendant
- WEIGHT LBS4.1
- UPC662755102455
- PACKAGE QUANTITY1
There are no questions for this product.

Global Industrial™ Poly Web Sling, HD, Eye&Eye w/ Durable Edge, 3 Ft L-1600/1280/3200 Lbs Cap
Item #: 298498
Not Yet Rated
$7.20

Global Industrial™ Polyester Round Sling, Endless, 4 Ft. x 1.25 In, 5300/4200/10600 Lbs Cap
Item #: 298492
Not Yet Rated
$11.50
Popular item in this category
JET® VOLT 0 Lb. Electric Chain Hoist, 0' Lift, FPM, V
Item #: B1532091
Not Yet Rated
Free Shipping
Usually ships in 2 to 5 days
$195.99

JET® VOLT 0 Lb. Electric Chain Hoist, 0' Lift, FPM, V
$169.99
- Product Information
- Customer Review
- Product Q&A
- Accessories