Take 15% off your entire order!

Offer applied at checkout

JET® S90 Series Manual Chain Hoist 1/2 Ton, 10 Ft. Lift

JET® S90 Series Manual Chain Hoist 1/2 Ton, 10 Ft. Lift

Item #: WBB1532134

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$240.00 up to 36% OFF

Price: $152.99

Save $7.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

JET® S90 Series Manual Chain Hoist 1/2 Ton, 10 Ft. Lift

JET® S90 Series hand chain hoists were designed with reliability and durability to perform in light-duty industrial applications. Easily maintained and serviced, the JET® S90 is available in capacities from 1/2 ton to 10 ton and standard lifts of 10, 15, 20, and 30 feet (custom lifts available). The JET® S90 is the ideal contractor grade hoist. Comes with a Lifetime Warranty.

Safety
  • Weston Style Dual Pawl Brake System- Double pawl design increases safety
  • Alloy Steel Hooks- Industrial rated hooks rotate 360 degrees for easy rigging. Hooks slowly stretch to indicate an overload situation increasing jobsite safety
Durability
  • Needle Bearing Design- Promotes long hoist life with low wear reducing downtime
  • Heat Treated Load Plates- Heat treated, case hardened and corrosive resistant coated internal parts extend the life of the hoist in the harshest of environments
  • Grade 80 Load Chain- Grade 80 black oxide coated load chain for durability
  • All Steel Construction- Impact resistant covers that provide durability and protection
  • Compact Design- Smaller body and lightweight design for low headroom applications and use in confined areas
Standards
  • Industry- Complies with OSHA Regulations, ANSI / ASME B30.16 and HST-2 Standards
  • Certification- Load tested to 125% of capacity with certificate


Product Specifications

  • LENGTH INCHES7-7/16
  • WIDTH INCHES7-5/16
  • HEIGHT INCHES7-1/8
  • CAPACITY LBS1100
  • COLOR FINISHWhite
  • APPROVAL/REGULATIONSOSHA, ANSI / ASME B30.21 7 HST-3 Standards
  • ASSEMBLYAssembled
  • BRANDJET®
  • CHAIN FALLS1
  • CONSTRUCTIONSteel
  • HEAD ROOM INCHES11
  • LIFT FEET10
  • LIMITED WARRANTYLifetime Warranty
  • MANUFACTURERS PART NUMBER101900
  • OPERATIONManual
  • REFERENCE #S90-50-10
  • TYPEManual Chain Hoist
  • WEIGHT LBS19.25
  • UPC731325218794
  • HAND CHAIN OVERHAUL FT. TO LIFT LOAD 1 FT.58-1/2
  • EFFORT TO MOVE MAX CAPACITY LBS.32
  • LOAD CHAIN DIA/MM5 x 15
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

JET® S90 Series Manual Chain Hoist 1/2 Ton, 15 Ft. Lift

Item #: B1532178

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$172.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET® S90 Series Manual Chain Hoist 1/2 Ton, 10 Ft. Lift

JET® S90 Series Manual Chain Hoist 1/2 Ton, 10 Ft. Lift

Item #: WBB1532134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant