SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Atmet ProAir Dunnage Airbag Inflator W/ EZ Click & Quick Connector Tip

Atmet ProAir Dunnage Airbag Inflator W/ EZ Click & Quick Connector Tip

Item #: WBB1583604

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$60.00 up to 55% OFF

Price: $26.73

Save $1.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 36"W x 48"L - Pkg Qty 10

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 36"W x 48"L - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 48"W x 48"L - Pkg Qty 10

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 48"W x 48"L - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

International Dunnage Air Inflator Tip

International Dunnage Air Inflator Tip

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AtmetOne Polywoven Dunnage Air Bags, 1 Ply, 36"W x 48"L - Pkg Qty 10

AtmetOne Polywoven Dunnage Air Bags, 1 Ply, 36"W x 48"L - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

AtmetOne Polywoven Dunnage Air Bags, 1 Ply, 36"W x 66"L - Pkg Qty 10

AtmetOne Polywoven Dunnage Air Bags, 1 Ply, 36"W x 66"L - Pkg Qty 10

Free Shipping

AtmetOne Polywoven Dunnage Air Bags, 1 Ply, 48"W x 96"L - Pkg Qty 10

AtmetOne Polywoven Dunnage Air Bags, 1 Ply, 48"W x 96"L - Pkg Qty 10

Free Shipping

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 24"W x 48"L - Pkg Qty 10

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 24"W x 48"L - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Polywoven Dunnage Air Bags, 2 Ply, 36"W x 84"L - Pkg Qty 20

Global Industrial™ Polywoven Dunnage Air Bags, 2 Ply, 36"W x 84"L - Pkg Qty 20

Free Shipping

Global Industrial™ Polywoven Dunnage Air Bags, 2 Ply, 48"W x 48"L - Pkg Qty 25

Global Industrial™ Polywoven Dunnage Air Bags, 2 Ply, 48"W x 48"L - Pkg Qty 25

Free Shipping

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ UPSable Perforated Foam Roll, 24"W x 900'L x 1/16" Thick, White, 1 Roll

Global Industrial™ UPSable Perforated Foam Roll, 24"W x 900'L x 1/16" Thick, White, 1 Roll

The ProAir inflator with EZ click and quick connector tip swivels 360° for ease of operation, consistent pressure every time. The push and lock valve ensures rapid deflation. Its Industrial style spring valve handles the toughest rides.

Weights & Dimensions

  • Width 2-1/2 in
  • Height 8 in
  • Weight 0.5 lbs
  • Length 7 in

Product Details

  • For Use With AtmetOne Dunnage Airbags
  • Brand Atmet
  • Description Dunnage Airbag Inflator
  • Recyclable N
  • Manufacturers Part Number Proairgun
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 24"W x 48"L - Pkg Qty 10

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 24"W x 48"L - Pkg Qty 10

Item #: B1583584

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.40

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 24"W x 72"L - Pkg Qty 10

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 24"W x 72"L - Pkg Qty 10

Item #: B1583585

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$37.90

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 36"W x 36"L - Pkg Qty 10

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 36"W x 36"L - Pkg Qty 10

Item #: B1583586

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.30

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 36"W x 48"L - Pkg Qty 10

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 36"W x 48"L - Pkg Qty 10

Item #: B1583587

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$37.10

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 36"W x 72"L - Pkg Qty 10

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 36"W x 72"L - Pkg Qty 10

Item #: B1583583

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.00

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 40"W x 40"L - Pkg Qty 10

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 40"W x 40"L - Pkg Qty 10

Item #: B1583588

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.40

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 40"W x 72"L - Pkg Qty 10

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 40"W x 72"L - Pkg Qty 10

Item #: B1583589

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.00

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 48"W x 48"L - Pkg Qty 10

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 48"W x 48"L - Pkg Qty 10

Item #: B1583590

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$47.10

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 48"W x 72"L - Pkg Qty 10

AtmetZero Polywoven Dunnage Air Bags, 1 Ply, 48"W x 72"L - Pkg Qty 10

Item #: B1583597

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$60.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Atmet ProAir Dunnage Airbag Inflator W/ EZ Click & Quick Connector Tip

Atmet ProAir Dunnage Airbag Inflator W/ EZ Click & Quick Connector Tip

Item #: WBB1583604

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant