
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Hercules 15420 Pro Dope Thread Sealant - Screw Cap With Brush 1/2 Pt.
Oil-based thread sealant. Not for use on plastic pipe or fittings. Gray color. Non-setting formula; Will not harden, crack or become brittle. Accepted for use on FlowGuard Gold Pipe and Fittings.
Oil-based thread sealant. Not for use on plastic pipe or fittings. Gray color. Non-setting formula; Will not harden, crack or become brittle. Accepted for use on FlowGuard Gold Pipe and Fittings.
Product Specifications
- SIZE1/2 pt
- PACKAGE QUANTITY24
- DESCRIPTIONPro Dope Thread Sealant - Screw Cap With Brush
- MANUFACTURERS PART NUMBER15420
- BRANDHercules®
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Oatey 31083 CPVC Heavy Duty Orange Solvent Cement 32 oz. - Pkg Qty 12
Item #: B1592693
Not Yet Rated
$270.00
Popular item in this category
Hercules® 15120 MEGATAPE PTFE Tape 1" x 1000" - Pkg Qty 36
Item #: B1919373
Not Yet Rated
Usually ships in 5 to 8 days
$157.32

Hercules 15420 Pro Dope Thread Sealant - Screw Cap With Brush 1/2 Pt. - Pkg Qty 24
$4.43
- Product Information
- Customer Review
- Product Q&A
- Accessories