Global Industrial
Model # :WB242427
Global Industrial Stretch Wrap Film For Hand Dispenser, 80 Gauge, Cast, 18" x 1500', Clear - Pkg Qty 4
|
Questions & Answers (0)
Product Description
Stretch Wrap Film 18" x 1500' x 80 Gauge Clear For Hand Dispenser
This Hand Held Stretch Wrap Film holds materials together safely while protecting them from dirt, moisture, theft and damage. Top-quality virgin linear low density polyethylene stretch wrap film offers outstanding load protection with up to 300% stretch. High clarity Stretch Wrap Film allows you to identify your products easily while smooth release allows you to wrap with ease. Excellent value Stretch Wrap Film without compromising quality. Sold 4 rolls per case.
To order Skid Quantities choose WB242427S.
This Hand Held Stretch Wrap Film holds materials together safely while protecting them from dirt, moisture, theft and damage. Top-quality virgin linear low density polyethylene stretch wrap film offers outstanding load protection with up to 300% stretch. High clarity Stretch Wrap Film allows you to identify your products easily while smooth release allows you to wrap with ease. Excellent value Stretch Wrap Film without compromising quality. Sold 4 rolls per case.
To order Skid Quantities choose WB242427S.
PRICE
$84.00 Sold in packages of 4 / $21.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1500 ft |
| Width | 18 in |
| Gauge | 80 ga |
| Core Size | 3 in |
Product Details
| Type | Cast |
| Color | Clear |
| Handle Included | No |
| Style | Hand Film |
| Material | LLDPE |
| Package Quantity | 4 |
| Description | Clear Stretch Wrap |
| Manufacturers Part Number | 242427 |
| Brand | Global Industrial |