Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb

Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb

Item #: WB242433

(9)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $1,116.00

Promotional Price: $1,061.00

$176.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

48" x 48" x 4" low profile scales feature steel diamond plate surface with heavy duty welded channel support and closed corner design. Can be pit mounted or free standing on adjustable 2-3/8" diameter rubber feet. Overload protected to 125% of capacity. Scales includes instructions for calibration with corresponding indicator. Indicators are built with durable stainless steel and ABS plastic and measure 4-5/8"H x 8-1/8"W x 2-3/16"D. LCD display with backlight features six 1/2"H digits. Functions include, unit selection (lb./kg), zero, tare, and hold. RS-232 serial port connectivity. Battery/AC power (adapter included). Models include 9'10" interface cable and 5' AC adapter. Includes calibration instructions. Ramp Sold Separately. 1 Year Limited Warranty.

Click Manual button below to view Calibration Instructions.


Product Details

  • Power Supply Power Adapter or 3 AAA Batteries
  • Indicator Included Yes
  • Legal for Trade No
  • Type Pallet Scale
  • Package Quantity 1
  • Material Steel
  • Description Pallet Scale With Indicator
  • Overload Protection 125 %
  • Interface RS-232
  • Indicator Material Stainless Steel, Plastic
  • Includes AC Adapter, Interface Cable
  • Display LCD
  • Brand Global Industrial
  • Series Industrial
  • Warranty 1 yr
  • Manufacturers Part Number 242433
  • Color Family Gray

Weights & Dimensions

  • Display Digit Height 1/2"
  • Indicator Width 8-1/8 in
  • Width 48 in
  • Length 48 in
  • Cord Length 5 ft
  • Height 4 in
  • Readability 1 lbs
  • Unit of Measurement lb, kg, oz
  • Indicator Height 4-5/8 in
  • Indicator Depth 2-3/16 in
  • Pan/Platform Size 4' x 4'
  • Weight Capacity 5000 lbs

Compliance & Certifications

  • Certifications UL, cUL
Customer Review

5.0

  • 5 Star

    7
  • 4 Star

    1
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Brad

    Date: February 04, 2021

    great product, great service
    Your review:
    GREAT PRODUCT, EASY SET UP, FAST SHIPPING & GREAT COMPANY TO DEAL WITH
  • Reviewer: VINCENT

    Date: January 10, 2020

    Reliable
    Your review:
    Prompt Delivery of our Orders
  • Reviewer: Anonymous

    Date: June 23, 2018

    Good buy
    Your review:
    I am pleased with the product, easy set up easy to use. No complaints
  • Reviewer: Anonymous

    Date: June 14, 2018

    Pallet Scale
    Your review:
    Easy to assemble and adjust legs. Easy to read monitor and to check all settings
  • Reviewer: Anonymous

    Date: February 09, 2018

    pallet scale
    Your review:
    just what our store needed. easy to set up and use.
  • Reviewer: Anonymous

    Date: April 28, 2017

    Wonderful
    Your review:
    Great delivery time, package arrived in great condition. wonderful consulting services.
  • Reviewer: Anonymous

    Date: February 06, 2017

    Office Manager
    Your review:
    Works great! Heavy duty too!
  • Reviewer: Anonymous

    Date: October 19, 2016

    Pallet Scale
    Your review:
    Good product for the price.
  • Reviewer: Anonymous

    Date: December 01, 2015

    Scale
    Your review:
    Scale arrived intact & works well.
Product Q & A

There are 3 questions and 3 answers for this product.

  • Could it be connected to a PC or printer and get a label?

    Question Asked By: Jorge, September 11, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, September 11, 2019

      Hello,
      The display can be wired to a PC or printer via the RS-232 port. You will need to make sure your PC or printer can read ASCII coding to communicate with the scale. If you have any further questions, please call 1.888.978.7759. Thank you for your interest in our products!

  • Will the scale display stay powered on with the reading as long as it has power/battery backup?

    Question Asked By: Michael, January 15, 2019

    Answer This Question

    Question Answered By:

    • anonymous

      Hi Michael,
      The display should stay powered on while making the transition from AC power (plug in the wall) to the DC power (battery power). If you have any additional questions, please call - 1.888.978.7759. Thank you for your interest in our products!

  • From what I'm reading, it looks like this can be completely run off of 3 AAA batteries? Is that correct?

    Question Asked By: Paul, July 23, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, July 23, 2015

      Yes you are correct.

Replacement Parts
Global Industrial™ Replacement 5.9'L Display Adapter For 242433 & 242434

Global Industrial™ Replacement 5.9'L Display Adapter For 242433 & 242434

Item #: RP4006

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.50

Global Industrial™ Replacement 16.4'L Platform To Display Cable For 242433 & 242434

Global Industrial™ Replacement 16.4'L Platform To Display Cable For 242433 & 242434

Item #: RP4007

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$24.25

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb

Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb

Item #: WB242433

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Global Industrial™ Pallet Scale With LCD Indicator, 4'x4', 5,000 lb x 1 lb
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant