Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB244280

Global Industrial™ Electronic Counting Scale, 60 lb. Capacity x .002 lb Readability

Product Description
With a minimum readability of 0.002 lbs. and 0.001 kg, this scale is capable of counting the smallest of portions in both pounds and kilograms. Large numerical LCD display is easy-to-read for quick identification. Unit is powered by a 12 VDC 500mA adapter or a 6V 4Ah lead-acid rechargeable battery that lasts up to 28 hours. Reinforced ABS plastic housing construction and impact resistant stainless steel provides lasting durability. Counting scale pan platform size is 11-7/16" x 8-3/4". 1 Year Limited Warranty.

PRICE
$325.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-5/8 in
Width13-1/2 in
Height4-5/8 in
Weight Capacity60 lbs
Weight10.5 lbs
Cord Length3.94 ft
Readability0.002 lbs
Display Digit Height1"
Unit of Measurementkg, lb
Pan/Platform Size11-7/16" x 8-3/4"

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power Supply12VDC 500mA Adapter, 6V 4Ah Lead-Acid Rechargeable Battery
MaterialPlastic Base/Stainless Steel Scale
Manufacturers Part Number244280
BrandGlobal Industrial
TypeCounting Scale
ColorGray
Package Quantity1
InterfaceRS-232
Battery Life Hours28
Stabilization Time5 Seconds
Housing MaterialABS Plastic
Legal for TradeNo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/cUL