Global Industrial
Model # :WB798658
Global Industrial Pallet Rack Wire Decking, 52"W x 48"D (2500 lbs cap) Gray
|
Questions & Answers (0)
Product Description
✓ 2500-pound weight capacity
✓ Three 14-gauge reinforcing channel supports
✓ Recommended for beams with 1-1/2" or 1-5/8" step
Made with 2” x 4” wire mesh and three 14-gauge reinforcing channel supports, this 52"W x 48"D Global Industrial Pallet Rack Wire Decking has a 2500-pound weight capacity to easily hold heavy parts, equipment, tools, and components without bending or breaking. It is fully welded and finished with a gray baked-enamel to give it strength, corrosion-resistance, and a long service life. Unlike solid wood or metal decking, wire mesh permits light, air, and sprinkler penetration, provides a clear view of upper tiers, and minimizes dust & debris accumulation. Installing the decking is easy, simply drop it into place over the front and rear beams.
✓ Three 14-gauge reinforcing channel supports
✓ Recommended for beams with 1-1/2" or 1-5/8" step
Made with 2” x 4” wire mesh and three 14-gauge reinforcing channel supports, this 52"W x 48"D Global Industrial Pallet Rack Wire Decking has a 2500-pound weight capacity to easily hold heavy parts, equipment, tools, and components without bending or breaking. It is fully welded and finished with a gray baked-enamel to give it strength, corrosion-resistance, and a long service life. Unlike solid wood or metal decking, wire mesh permits light, air, and sprinkler penetration, provides a clear view of upper tiers, and minimizes dust & debris accumulation. Installing the decking is easy, simply drop it into place over the front and rear beams.
PRICE
$63.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52 in |
| Depth | 48 in |
| Weight Capacity | 2500 lbs |
Product Details
| Assembly Required | No |
| Material | Wire Mesh |
| Color | Gray |
| Manufacturers Part Number | 798658 |
| Brand | Global Industrial |