Take 15% off your entire order!

Offer applied at checkout

Datum Argos 6"W Ammo Bin WS-6006-WS25 -  Stealth

Datum Argos 6"W Ammo Bin WS-6006-WS25 - Stealth

Item #: WBB1886799

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$36.00 up to 35% OFF

Price: $23.25

Save $1.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Datum Storage Argos 6"W Ammo Bin WS-6006-WS25 - Stealth

The components for the Argos weapons cabinets and racks include numerous bases, rifle and pistol brackets, shelves, hooks and bins to accommodate various firearms, ammunition, tactical gear and accessories. We'll make sure that all of your gear is stored neatly, safely, and easily accessible. The 6" Ammo Bin provides storage for ammo and other smaller items. Side panels and a lip in the front of the Ammo Bin prevent items from falling out. If planning to use with an Argos Cabinet, Slotted Back Panels must be added to cabinets. However, Slotted Back Panels are not needed if planning to use with an Argos Open Rack. The 6" Ammo Bin can be placed at a desired location as all Argos accessories are adjustable.

Product Specifications

  • WIDTH INCHES6-1/4
  • DEPTH INCHES11
  • HEIGHT INCHES5
  • ADJUSTABLE SHELVES0
  • ASSEMBLYAll-Welded
  • BRANDDatum
  • COLOR FINISHStealth
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERWS-6006-WS25
  • SERIESArgos
  • WEIGHT LBS5
  • LIMITED WARRANTY5 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Datum Argos 6"W Ammo Bin WS-6006-WS56 - Desert Sand

Item #: B1886800

Not Yet Rated

Usually ships in 73 to 76 days

$23.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Datum Argos 6"W Ammo Bin WS-6006-WS25 -  Stealth

Datum Argos 6"W Ammo Bin WS-6006-WS25 - Stealth

Item #: WBB1886799

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant