Eclipse 900-015 - Helping Hands Soldering Aid
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 900-015 |
| Description | Helping Hands Soldering Aid |
| Brand | Eclipse |
Related Products
WXS2012 Heavy Duty Soldering Set For every purpose. A new soldering kit. Optimal soldering system for heavy-duty applications in the electrical, medical, automotive and aerospace industries. The system features full tip-to-station process control, best-in-class connectivity, an easy-to-use color touch screen, and cybersecurity. Features: Weller®'s active tip technology (cartridge) provide an optimized heat transfer with 150 W maximum power, 24 V performance. The extremely fast 7-second heat-up time delivers excellent heat transfer and recovery time during the soldering process for a ...
Features: For all Pico Applications with smallest Component Sizes: Smart high-performance tips for the smallest component work under the microscope: 0402 to 01005 (XS to S) Extremely Fast 3-Second Heat-up Time for Smallest Applications Maximum Precision: Short tip-to-grip distance and optimized tip shape provide maximum precision during the soldering process Clear Identification of Smart Tips Full Process Control with Tip Lock Function Full Traceability with Tip ID Number and Integrated Data Storage Accurate Data Results with Tip-Offset Function Fast, Safe and Easy Tip Exchange Maximum ...
Features: 900 W Hot air station for simple repair and heating tasks Modern and intuitive operational concept thanks to clear menu structure Reduced footprint thanks to stackability Electronical controlled temperature Accurate adjustment of hot air through brushless turbine Up to 5 pre-sets which can be automatically run in a profile Housing cover useable as storage Lock function Unit includes. safety rest and fixed hot air iron
This convenient DMI Sock Aid provides an easy way to put on your socks or stockings without bending. Use sitting or standing. Ideal for those who have a limited range of motion or are recovering from hip, knee or back surgery Terry cloth cover helps prevent the sock from slipping; nylon lining reduces friction. Convenient, durable and easy to use; 29 inch straps with loop handles Hand wash with mild detergent and hang to dry. Do not machine wash.
Production within the electronics, medical technology and aerospace industries is moving faster than ever before, as components have become smaller and more sensitive. With a new generation of RTWPS Pico Tips, Weller® meets these increasing demands with its Pico tweezers desoldering tips which provide an optimized heat transfer with 2 x 40W maximum power, 12V performance for very small to small components (XS to S).Lock functions make the soldering processes repeatable and transparent. Weller® offers a selection of smallest smart soldering tips for pico applications. The parallel sliding ...