Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Weller

Model # :WBB3181609

MPN #: WLACCHHM-02

Weller® Helping Hands with 4 Magnetic Arms

Product Description
Key Features:
  • Adjustable and Flexible Positions: Four magnetic gooseneck arms with alligator clamp secured to the base that can be easily positioned for multiple configurations
  • Frees Up Your Hands: Easily reposition the magnetic gooseneck arms to hold your project to improved precision and flexibility
  • Secure and Protect Projects: Coated clamps reduce the possibility of damage while holding projects securely in place
  • Heavy-Duty Construction: Durable and strong powder-coated steel base with non-slip feet supports various small to large soldering tasks
  • Multiple Applications: Home Repair, Drone, Audio Repair, Joining Wire, Jewelery Making, Engraving, Electronics


PRICE
$89.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWLACCHHM-02
Package Quantity1
DescriptionHelping Hands with Magnetic Arms
BrandWeller