Brother® P-Touch® M Series Tape Cartridges, 1/2"W, Black on White, 2/Pack
|
Questions & Answers (0)
Product Description
Create attractive labels for indoor use at home, office and school. Best for flat, dry surfaces. Perfect for all custom indoor labeling needs. Stock up and Save Label Size - text: 1/2" x 26.2 ft.; Label Color(s): White; Machine Compatibility: Label Makers; Printed Text Color(s): Black.
PRICE
$28.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Label Size | 1/2 in |
Product Details
| Type | Label Maker Cartridge |
| Printed Text Color Family | Black |
| Label Color Family | White |
| Package Quantity | 2 |
| Description | P-Touch® M Series Tape Cartridges |
| Color | White |
| Operating System Compatibility | Label Makers |
| Manufacturers Part Number | M2312PK |
| Adhesive | Standard Strength |
| Label Type | M Series |
| Brand | Brother |