SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue

Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue

Item #: WB695328

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Navy
  • Green
  • Blue
  • Red
  • Tan

Navy

Frequently Purchased Together

  • Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue
  • Global Industrial™ Umbrella Base - Concrete - 88 Lbs. - Black

    $120.95

  • Global Industrial™ Rechargeable Patio Umbrella Light with USB Cable, 36 LED Lights

    $15.00

  • Global Industrial™ Concrete Umbrella Base, 33 Lbs., Black

    $49.95

Original Price: $125.95

Promotional Price: $100.00

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Concrete Umbrella Base, 33 Lbs., Black

Global Industrial™ Concrete Umbrella Base, 33 Lbs., Black

Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Green

Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Green

Global Industrial™ Umbrella Base - Concrete - 88 Lbs. - Black

Global Industrial™ Umbrella Base - Concrete - 88 Lbs. - Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 8' Rectangular Picnic Table, Expanded Metal, Blue

Global Industrial™ 8' Rectangular Picnic Table, Expanded Metal, Blue

Global Industrial™ 46" Round Picnic Table, Expanded Metal, Blue

Global Industrial™ 46" Round Picnic Table, Expanded Metal, Blue

Global Industrial™ 46" Square Picnic Table, Expanded Metal, Blue

Global Industrial™ 46" Square Picnic Table, Expanded Metal, Blue

Grosfillex® Adjustable Resin Chaise - White  - Pkg Qty 6

Grosfillex® Adjustable Resin Chaise - White - Pkg Qty 6

6' x 10' Nyl-Glo US Flag with Embroidered Stars & Lock Stitching

6' x 10' Nyl-Glo US Flag with Embroidered Stars & Lock Stitching

✓ Can be used in picnic tables with umbrella hole 1-1/2" or more
✓ Tilt mechanism allows umbrella to provide shade from different angles
✓ Top air vent provides wind and heat ventilation

When you need shade pronto for outdoor spaces for hotels, restaurants, and cafes, introduce the Global Industrial™ Outdoor Umbrella with Tilt Mechanism. This commercial umbrella is made of fade-resistant olefin fabric and opens to 8-1/2 ft. to provide plenty of shade. Sturdy black powder-coated aluminum pole comes in 2 pieces which snap in together for easy assembly. 8 aluminum ribs on the underside keep the umbrella steady during sporadic windy conditions. Crank-lever makes it easy to set up and open. Tilt-button allows you to shade your area throughout the day. Fade-resistant for up to 1,000 hours.

  • Umbrella should be kept collapsed when not in use or during persistent windy days
  • For best use, storage and coverage not in use is recommended

    Weights & Dimensions

    • Depth 102 in
    • Pole Diameter 1-1/2"
    • Width 102 in
    • Height 94 in
    • Weight 9 lbs

    Product Details

    • Description Outdoor Umbrella
    • Tilt Yes
    • Type Market Umbrella
    • Top Material Olefin Fabric
    • Pole Material Aluminum
    • Brand Global Industrial
    • Style Manual Tilt
    • Manufacturers Part Number 695328
    • Color Family Navy
    • Open/Close Method Crank
    Customer Review

    4.0

    • 5 Star

      0
    • 4 Star

      1
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: Anonymous

      Date: March 23, 2018

      umbrelas
      Your review:
      good for the price
    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue

    Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue

    Item #: WB695328

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue
      Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue
      Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue
      Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue
      Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue
      Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue
      Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue
      Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue
      Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue
      Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue
      Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue
      Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue
      Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue
      Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue
      Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue
      Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue
      Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant