Global Industrial
Model # :WB500797
Global Industrial Safety Surge Protected Power Strip, 8 Outlets, 15A, 1200 Joules, 6' Cord
|
Questions & Answers (0)
Product Description
The Global Industrial Metal Industrial Grade Surge Protector provides 8 additional electrical outlets for accommodating the operation of multiple electrical devices in the same room and offers 1200 joules of protection. This surge protector comes with a 6 ft. heavy duty cord and plug. Unit also contains lighted rocker switch, surge indicator light and 3 outlets for large adapters. cETL approved. 1 Year Limited Warranty.
PRICE
$37.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 6 ft |
| AWG Size | 14 AWG |
| Strip Length | 10 in |
Product Details
| Cord Jacket | SJTW |
| Mount | Keyhole/Screw |
| Receptacle Style | 5-15R |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Metal |
| Number of Conductors | 3 |
| Manufacturers Part Number | 500797 |
| Timer | No |
| Number of Outlet Rows | 2 |
| Brand | Global Industrial |
| Type | Surge Protector |
| Joules of Surge Protection | 1200 |
| Color | Yellow/Black |
| Amperage | 15 A |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Package Quantity | 1 |
| Surge Protection | Yes |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 8 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETL |