Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB501644

Global Industrial™ Power Strip With 3-Way Cycle Timer, 6 Outlets, 12A, 15' Cord

Product Description
The Global Industrial™ 3-way Cycle Timer provides timed intervals for 3 different cycles. The timer prevents overload by alternating power between the three power units or six power strips in the charging cart, providing charging to multiple laptops or devices during the day. The power units plug into the outlets labeled A, B, or C.

The timer control can be adjusted and set every 15 to 240 minutes. Once the timer is set, it then controls the amount of time the power unit will be "hot" before the timer switches to the other power unit. 15 minutes can be used as the default setting, however the time setting should depend on laptop size, battery capacity, frequency of use and the time available for charging between uses. Low minute settings should be used if the laptops are being used more frequently.

Once you set the timer control to the desired cycling increment, after the side A time expires, the timer will activate side B for the same period of time. After the side B time expires, the timer will activate side C for the same period of time. This cycle will continue until the ON/OFF switch is set to the OFF position.

PRICE
$51.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length15 ft
Strip Length18 in

Product Details

Receptacle Style5-15R
Voltage Rating120 V
Mounting LocationSnap/Slide
EMI/RF Noise FilterNo
Data Line ProtectionNo
MaterialAluminum
Manufacturers Part Number501644
TimerYes
Number of Outlet Rows1
BrandGlobal Industrial
TypePower Strip
ColorSilver
Amperage12 A
Overload Protection12A Circuit Breaker %
Automatic Shut OffNo
Surge Protection Failure AlarmNo
Package Quantity1
Surge ProtectionNo
Medical GradeNo
Power IndicatorYes
USB PortNo
Number of Receptacles6

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, cETL