SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case

Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case

Item #: WB641082

(2)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$94.00 up to 21% OFF

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Automatic Air Freshener Dispenser - White

Global Industrial™ Automatic Air Freshener Dispenser - White

Global Industrial™ Automatic Air Freshener Refills w/ Free Dispenser - 12 Refills, Mountain Air

Global Industrial™ Automatic Air Freshener Refills w/ Free Dispenser - 12 Refills, Mountain Air

Free Shipping

Global Industrial™ Automatic Air Freshener Refills, Fresh Linen 7 oz. Can - 12 Refills/Case

Global Industrial™ Automatic Air Freshener Refills, Fresh Linen 7 oz. Can - 12 Refills/Case

Free Shipping

Global Industrial™ Automatic Air Freshener Refills, Lemon 7 oz. Can - 12 Refills/Case

Global Industrial™ Automatic Air Freshener Refills, Lemon 7 oz. Can - 12 Refills/Case

Free Shipping

Global Industrial™ Deodorizing Toilet Bowl Mat - Mountain Breeze 6 Mats/Case

Global Industrial™ Deodorizing Toilet Bowl Mat - Mountain Breeze 6 Mats/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Urinal Screen - Citrus 10 Screens/Case

Global Industrial™ Urinal Screen - Citrus 10 Screens/Case

Global Industrial™ Deodorizing Urinal Mat - Mountain Breeze 6 Mats/Case

Global Industrial™ Deodorizing Urinal Mat - Mountain Breeze 6 Mats/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Urinal Screen - Melon 10 Screens/Case

Global Industrial™ Urinal Screen - Melon 10 Screens/Case

Global Industrial™ Non-Para Extra Strength Urinal Screen - Cherry 12 Screens/Case

Global Industrial™ Non-Para Extra Strength Urinal Screen - Cherry 12 Screens/Case

Global Industrial™ Non-Para Toilet Bowl Rim Hanger - Evergreen 12 Hangers/Case

Global Industrial™ Non-Para Toilet Bowl Rim Hanger - Evergreen 12 Hangers/Case

Global Industrial™ Non-Para Extra Strength Urinal Screen - Evergreen 12 Screens/Case

Global Industrial™ Non-Para Extra Strength Urinal Screen - Evergreen 12 Screens/Case

Global Industrial™ Non-Para Toilet Bowl Rim Hanger - Cherry 12 Hangers/Case

Global Industrial™ Non-Para Toilet Bowl Rim Hanger - Cherry 12 Hangers/Case

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

ASI® Roval™ Automatic Soap Dispenser - 20364

ASI® Roval™ Automatic Soap Dispenser - 20364

Global Industrial™ Instant Foam Hand Sanitizer Refill, 1200mL, 6 Per Case

Global Industrial™ Instant Foam Hand Sanitizer Refill, 1200mL, 6 Per Case

Duracell® Coppertop®  D Batteries W/ Duralock Power Preserve™ - Pkg Qty 12

Duracell® Coppertop® D Batteries W/ Duralock Power Preserve™ - Pkg Qty 12

Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case

Automatic Air Freshener Refills contain odor counteractants that neutralize odors instead of masking them. Ideal for use in restrooms, schools, hospitality, food service, healthcare, and more. Provides up to 30 days of fragrance. Each refill contains approximately 3,400 metered sprays, and provides coverage up to 6,000 cubic feet to keep rooms smelling clean and fresh. Mountain Air fragrance. 7 oz. can. Sold 12 refills per case.

For use with Global Industrial™ Automatic Air Freshener Dispenser model 641080 (sold separately).

Product Details

  • Type Air Freshener
  • Fits Dispenser 641080
  • Brand Global Industrial
  • Package Quantity 12 Refills
  • Size Type 7 oz. Aerosol Can
  • Description Automatic Air Freshener Dispenser Refills
  • Manufacturers Part Number 641082
  • Scent Mountain Air
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: AL

    Date: April 20, 2021

    Better than everyone spraying
    Your review:
    I purchase these for an office of 100 employees, 8 bathrooms and I have had many compliments.
  • Reviewer: Anonymous

    Date: February 11, 2016

    Nice for the Price
    Your review:
    Other companies charge over $100. dollars for a case, here you have the same for less than half the price. We made a wise choice with Global . . .
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case

Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case

Item #: WB641082

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case
    Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case
    Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case
    Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case
    Global Industrial™ Automatic Air Freshener Refills, Mountain Air 7 oz. Can - 12 Refills/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant