Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Clear Cover COV210 for Ultra Stack and Hang Bin QUS210 Price Per Each, 24 Per Carton - Pkg Qty 24

Clear Cover COV210 for Ultra Stack and Hang Bin QUS210 Price Per Each, 24 Per Carton - Pkg Qty 24

Item #: WBB2020973

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.76 ea.

Price: $66.24 / Pkg of 24

Save $3.31 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Free Shipping

Global Industrial™ Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Clear - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Clear - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Clear covers for Ultra Stack and Hang bins provide high visibility and accessibility to contents while protecting from dust, dirt and debris. Integrated hinge pins allow for easy snap-in installation. Clear covers may be used in conjunction with dividers. Durable design and construction along with crystal clear material, keeps contents inside bins highly visible and accessible.

Weights & Dimensions

  • Depth 5 in
  • Width 4 in
  • Height 1/8 in
  • Weight 0.13 lbs

Product Details

  • For Use With QUS210
  • Accessory Type Cover and Lid
  • Package Quantity 24
  • Material Crystal Styrene
  • Manufacturers Part Number COV210
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clear Cover COV210 for Ultra Stack and Hang Bin QUS210 Price Per Each, 24 Per Carton - Pkg Qty 24

Clear Cover COV210 for Ultra Stack and Hang Bin QUS210 Price Per Each, 24 Per Carton - Pkg Qty 24

Item #: WBB2020973

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Clear Cover COV210 for Ultra Stack and Hang Bin QUS210 Price Per Each, 24 Per Carton - Pkg Qty 24
    Clear Cover COV210 for Ultra Stack and Hang Bin QUS210 Price Per Each, 24 Per Carton - Pkg Qty 24
    Clear Cover COV210 for Ultra Stack and Hang Bin QUS210 Price Per Each, 24 Per Carton - Pkg Qty 24
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant