Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Flame Retardant Flexible Duct 32Ft for 8 Inch Diameter Fan

Global Industrial™ Flame Retardant Flexible Duct 32Ft for 8 Inch Diameter Fan

Item #: WB292602

(3)

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $88.95

Save $4.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $88.95 ea.
  • Buy 6+ $80.95 ea.

Quantity

Customers Also Viewed

PORTABLE BLOWER VENTILATOR FANS
32'L Ducting for 8 Inch Diameter Fan
Ducting easily converts Blower Fan (sold separately) to an exhaust fan with convenient, flexible ducting. Ducts include quick-connect coupling for easy blower attachment. Ducts are made with 2-ply reinforced polyvinyl that is flame retardant and withstands -20° to 180°F temperatures. 1 Year Limited Warranty.

Product Specifications

  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
  • COLOR FINISHYellow & Black
  • CONSTRUCTION2-Ply Reinforced Polyvinyl
  • DESCRIPTIONFlame Retardant Flexible Duct
  • FAN DIAMETER INCHES8
  • LIMITED WARRANTY YEARS1
  • MANUFACTURERS PART NUMBER292602
  • MODEL292602
  • PACKAGE QUANTITY1
  • TUBE DIAMETER INCHES8
  • DUCT LENGTH FEET32
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SCOTT

    Date: November 26, 2020

    used for painting
    Your review:
    feels a little thin hose for the price, will see how long it last. I've only had it 2 weeks, The hose does not get stiff when you have it outside in the cold, that I do like... Scott
  • Reviewer: ANTHONY

    Date: June 29, 2020

    Great service
    Your review:
    Global was timely and it was just what I needed.
  • Reviewer: Anonymous

    Date: September 19, 2018

    Flexible Duct
    Your review:
    Good seal and easy to secure in/out.
Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Flame Retardant Flexible Duct 32 Ft. for 12 Inch Diameter Fan

Item #: 292604

(6)

Free Shipping

Ships same day.

$112.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Flame Retardant Flexible Duct 32Ft for 8 Inch Diameter Fan

Global Industrial™ Flame Retardant Flexible Duct 32Ft for 8 Inch Diameter Fan

Item #: WB292602

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Flame Retardant Flexible Duct 32Ft for 8 Inch Diameter Fan
    Global Industrial™ Flame Retardant Flexible Duct 32Ft for 8 Inch Diameter Fan
    Global Industrial™ Flame Retardant Flexible Duct 32Ft for 8 Inch Diameter Fan
    Global Industrial™ Flame Retardant Flexible Duct 32Ft for 8 Inch Diameter Fan
    Global Industrial™ Flame Retardant Flexible Duct 32Ft for 8 Inch Diameter Fan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant