Take 15% off your entire order!

Offer applied at checkout

Paraclipse® Terminator™ Ultraviolet Replacement Lamps, 2/Pack - 72917

Paraclipse® Terminator™ Ultraviolet Replacement Lamps, 2/Pack - 72917

Item #: WBB2112945

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$44.20 up to 10% OFF

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $43.95 ea.
  • Buy 5-9 $41.95 ea.
  • Buy 10+ $39.95 ea.

Quantity

Customers Also Viewed

Free Shipping On Paraclipse Products. Limited Time Promotion.
Offer ends December 31, 2020.


Paraclipse® Terminator™ Ultraviolet Replacement Lamps, 2/Pack - 72917

Lamp emits special UV light frequency to draw flying insects to trapping surface.

Product Specifications

  • LENGTH INCHES23
  • WIDTH INCHES1
  • DEPTH INCHES--
  • CAPACITY--
  • BRANDParaclipse
  • CONSTRUCTION--
  • COVERAGE5000 Sq. Ft.
  • MANUFACTURERS PART NUMBER72917
  • PACKAGE QUANTITY2 Bulbs
  • VOLTAGE115/120V
  • WATTAGE20
  • WEIGHT LBS.25
  • HERTZ50/60
  • LAMP LIFEApprox. 8 Months
  • FOR USE WITHTerminator
  • CARTRIDGE LIFE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Paraclipse® Mosquito Eliminator™ Replacement Cartridge, 30 Days - 63819

Item #: B2381466

Not Yet Rated

Usually ships in 2 to 5 days

$43.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paraclipse® Terminator™ Ultraviolet Replacement Lamps, 2/Pack - 72917

Paraclipse® Terminator™ Ultraviolet Replacement Lamps, 2/Pack - 72917

Item #: WBB2112945

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant