x

Take 15% off your entire order!

Offer applied at checkout

+

WD-40® Multi-Use Aerosol Lubricant - 12 oz. Smart Straw Aerosol Can - 10152/490057 - Pkg Qty 12

WD-40® Multi-Use Aerosol Lubricant - 12 oz. Smart Straw Aerosol Can - 10152/490057 - Pkg Qty 12

Item #: WB641186

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$7.00 ea.

Price: $84.00 / Pkg of 12

Save $4.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WD-40® Multi-Use Aerosol Lubricant - 12 oz. Smart Straw Aerosol Can - 10152/490057

WD-40® Multi-Use Product cleans, protects, and lubricates. Protects metal from rust and corrosion, penetrates stuck parts, displaces moisture and lubricates almost anything. It even removes grease, grime and more from most surfaces. Dissolves adhesives, allowing for easy removal of labels, tape, stickers and excess bonding material. Includes a permanently attached straw that sprays two ways. Simply flip it up for a precision stream and down for regular spray action. 50-State VOC Compliant.

  • BRAND WD-40
  • DESCRIPTION Multi-Use Lubricant
  • MANUFACTURERS PART NUMBER 10152/490057
  • PACKAGE QUANTITY 12
  • SIZE 12 oz.
  • SIZE TYPE Aerosol Can
  • TYPE Lubricant
  • LUBRICANT TYPE Synthetic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WD-40® Multi-Use Aerosol Lubricant - 12 oz. Smart Straw Aerosol Can - 10152/490057 - Pkg Qty 12

WD-40® Multi-Use Aerosol Lubricant - 12 oz. Smart Straw Aerosol Can - 10152/490057 - Pkg Qty 12

Item #: WB641186

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant