CRC SP-350 Corrosion Inhibitor, 11 Wt Oz, Aerosol, Petroleum, Tan - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Provides both superior lubrication and heavy duty corrosion protection for metal parts and assemblies that are stored indoors.
PRICE
$231.00 Sold in packages of 12 / $19.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16OZ |
| Coverage | 2000 Sq. Ft. per Gal |
Product Details
| Lubricant Type | Corrosion Inhibitor |
| Size Type | Aerosol |
| Material | Petroleum |
| Package Quantity | 12 |
| Description | Corrosion Inhibitor |
| Color | Tan |
| Manufacturers Part Number | 03262 |
| Brand | CRC |