Kroil® Silikroil Penetrant with Silicone, 10 oz. Aerosol Can - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Engineered to loosen frozen metal parts and provide extra lubrication for long-lasting protection.
PRICE
$309.48 Sold in packages of 12 / $25.79 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10OZ |
Product Details
| Lubricant Type | Silicone |
| Size Type | Aerosol Can |
| Material | Petroleum |
| Package Quantity | 12 |
| Description | Penetrant with Silicone |
| Color | Red |
| Manufacturers Part Number | SK102 |
| Brand | Kroil |