take 10% off our everday low prices!

Offer applied at final checkout

+

Salsbury Gear Metal Locker 71024 - Solid Door 24"W x 24"D x 72"H Blue Unassembled

Salsbury Gear Metal Locker 71024 - Solid Door 24"W x 24"D x 72"H Blue Unassembled

Item #: WBB2161122

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Gray
  • Tan

Blue

  • SELECT
  • Assembled
  • Unassembled

Unassembled

$525.00 up to 16% OFF

Price: $439.95

Save $22.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Salsbury Gear Metal Locker 71024 - Solid Door 24"W x 24"D x 72"H Blue Unassembled

Salsbury 71024 Standard Metal Gear Lockers - Solid Door

Features
  • Constructed of 16 gauge steel
  • Ideal for high schools, locker rooms, sports facilities, police and fire stations and many other applications where visibility and maximum airflow is needed
  • Available as unassembled or assembled (additional charge for assembled)
  • Feature a durable powder coated finish available in gray, tan or blue
  • Units are 24" wide, 72" high and 24" deep
  • Doors include a recessed handle and hasp for added security and can accommodate a built-in lock or padlock
  • Doors open from left to right and are attached with 4 heavy duty hinges allowing for smooth operation
  • Units feature a 13-3/4" D upper shelf and a 12" wide, 12-1/2" high, 13-3/4" deep top compartment with a steel padlock hasp
  • Units also feature 4 steel coat hooks, a coat rod and a 14" high foot locker with a hinged lid and recessed padlock hasp for secure storage


Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES24
  • HEIGHT INCHES72
  • OVERALL HEIGHT INCHES72
  • OVERALL WIDTH INCHES24
  • ASSEMBLYUnassembled
  • BRANDSalsbury
  • COLOR FINISHBlue
  • CONSTRUCTIONSteel
  • DOOR HANDLERecessed Hasp
  • DOOR QUANTITY1
  • DOORSSolid Door
  • GROUP1 Wide
  • LOCKER TYPEGear Lockers
  • MANUFACTURERS PART NUMBER71024BL-U
  • OPENINGS1
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • SHELF CAPACITY LBS100
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • STYLEWithout Legs
  • TYPEWith Top Shelf/Cabinet and Bottom Foot Locker
  • WEIGHT LBS165
  • LIMITED WARRANTY3 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Salsbury Gear Metal Locker 71024 - Solid Door 24"W x 24"D x 72"H Tan Unassembled

Item #: WBB2161122

Not Yet Rated

Usually ships in 2 to 5 days

$439.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Salsbury Gear Metal Locker 71024 - Solid Door 24"W x 24"D x 72"H Blue Unassembled

Salsbury Gear Metal Locker 71024 - Solid Door 24"W x 24"D x 72"H Blue Unassembled

Item #: WBB2161122

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Salsbury Gear Metal Locker 71024 - Solid Door 24"W x 24"D x 72"H Blue Unassembled
    Salsbury Gear Metal Locker 71024 - Solid Door 24"W x 24"D x 72"H Blue Unassembled
    Salsbury Gear Metal Locker 71024 - Solid Door 24"W x 24"D x 72"H Blue Unassembled
    Salsbury Gear Metal Locker 71024 - Solid Door 24"W x 24"D x 72"H Blue Unassembled
    Salsbury Gear Metal Locker 71024 - Solid Door 24"W x 24"D x 72"H Blue Unassembled
    Salsbury Gear Metal Locker 71024 - Solid Door 24"W x 24"D x 72"H Blue Unassembled

    Be the first to know about our special deals and events!

    Top