x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 60"W Workbench Tool Organizer and Sorting Tray - Blue

Global Industrial™ 60"W Workbench Tool Organizer and Sorting Tray - Blue

Item #: WB319350

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $52.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $99.95

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

60" Sorting Tray - Blue

Sorting tray makes it easy to quickly access small components and tools for manufacturing and assembly purposes. Tray features 5 moveable divider panels to customize compartments. For use with all wood and wood core workbench tops. Includes all mounting hardware.
Construction: Steel

  • ACCESSORY WIDTH INCHES 60
  • COLOR FINISH Blue
  • ASSEMBLY Assembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • WEIGHT LBS 8.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 60"W Workbench Tool Organizer and Sorting Tray - Blue

Global Industrial™ 60"W Workbench Tool Organizer and Sorting Tray - Blue

Item #: WB319350

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 60"W Workbench Tool Organizer and Sorting Tray - Blue
    Global Industrial™ 60"W Workbench Tool Organizer and Sorting Tray - Blue
    Global Industrial™ 60"W Workbench Tool Organizer and Sorting Tray - Blue
    Global Industrial™ 60"W Workbench Tool Organizer and Sorting Tray - Blue
    Global Industrial™ 60"W Workbench Tool Organizer and Sorting Tray - Blue
    Global Industrial™ 60"W Workbench Tool Organizer and Sorting Tray - Blue
    Global Industrial™ 60"W Workbench Tool Organizer and Sorting Tray - Blue
    Global Industrial™ 60"W Workbench Tool Organizer and Sorting Tray - Blue
    Global Industrial™ 60"W Workbench Tool Organizer and Sorting Tray - Blue
    Global Industrial™ 60"W Workbench Tool Organizer and Sorting Tray - Blue
    Global Industrial™ 60"W Workbench Tool Organizer and Sorting Tray - Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant