Features:
- Four large customizable compartments with removable white dividers
- Lightweight, easy-to-clean ABS plastic
- Sturdy aluminum handle has vinyl hand grip
Weights & Dimensions
| Width | 11-1/2 in |
| Height | 9-1/2 in |
| Size | 17mm |
Product Details
| Type | Phlebotomy Tray |
| Capacity | 17mm Tubes |
| Material | ABS Plastic |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 1895-BL |
| Brand | Marketlab |