Witt Plastic Liner For Round Aluminum Trash Cans, 35 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Replacement plastic liner is used with 35 gallon aluminum trash can models 240719 & B1729041. Made in the USA.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 19-1/2 in |
| Height | 32-3/4 in |
| Weight | 8 lbs |
Product Details
| Type | Trash Can Liner |
| Color | Black |
| For Use With | Models 240719 & B1729041 |
| Capacity | 35 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 35LBK |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Witt Industries |