Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB240718R

Global Industrial™ Aluminum Round Open Top Recycling Can, 35 Gallon, Satin Clear

Product Description
✓ Sleek and durable construction.
✓ Receptacle has a wide open top for ease of use.
✓ Includes a plastic liner.

Easily blend trash receptacles into your environment with the Global Industrial™ Round Open Top Recycling Trash Can. Its open top makes it easy for users to discard waste - plus, its satin clear finish adds to the décor of any commercial space, including hotel lobbies, airports, and shopping malls. The liner material is made of reliably strong polyethylene material that helps provide strong leak protection and lasting use. 1 Year Limited Warranty. Measures: 32-1/4" H x 18" W x 18" L.

  • Shape: Round.
  • Weighs: 27.4 lbs.
  • Capacity: 35 gal.
  • Prominently featured recycling symbol.

  • View our coordinating collection of Indoor Trash Cans.
    PRICE
    $315.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    315.95
    Buy 3 units - 5 units
    299.95Save $16.00 (5%)
    Buy 6+ units
    289.95Save $26.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length18 in
    Width18 in
    Height32-1/4 in
    Weight27.3 lbs

    Product Details

    TypeDecorative Recycling Can
    Liner MaterialPlastic
    Number of Openings1
    ColorSatin Clear
    Opening9"
    LidNo
    Capacity35 gal
    Lid TypeFlat Open Lid
    MaterialAluminum
    Manufacturers Part Number240718R
    Indoor/OutdoorIndoor
    Accepted MaterialsMixed Recyclables
    Container MarkingsRecycle Logo
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty1 yr