Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB2205968

Global Industrial™ Double Wall Gaylord Bottom Cargo Containers, 48"L x 40"W x 48"H, Kraft - Pkg Qty 5

Product Description
Use these large boxes to consolidate multiple piece shipments.

Features:
  • Lids sold separately - Part Number: GAYLORDLIDHD (Global# B1645976)
  • Manufactured from 275# D.W./ECT-48 corrugated kraft
  • Protects bulky, hard to pack irregularly shaped items
  • Cartons ship and store in flat bundles of 5 to save space
  • The dimensions provided are the inside dimensions of the box


PRICE
$289.75  Sold in packages of 5 / $57.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
289.75
Buy 3 pkgs - 5 pkgs
279.75Save $10.00 (3%)
Buy 6+ pkgs
269.75Save $20.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length48 in
Inside Width40 in
Inside Height48 in
Weight Capacity66 - 95 lbs

Product Details

TypeGaylord Boxes
Box StyleHalf Slotted
ColorKraft
Strength275# / ECT-48
RecyclableYes
MaterialCorrugate
DescriptionGaylord Bottoms
Wall TypeDouble
Package Quantity5
Manufacturers Part NumberB2205968
BrandGlobal Industrial