Take 15% off your entire order!

Offer applied at checkout

Double Wall Gaylord Bottoms 48" x 40" x 24" 275# DW/ECT-48 Kraft - Pkg Qty 5

Lids Sold Separately

Double Wall Gaylord Bottoms 48" x 40" x 24" 275# DW/ECT-48 Kraft - Pkg Qty 5

Item #: WBB2205973

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 24
  • 36
  • 48

24

  • SELECT
  • Single
  • Triple
  • Double

Double

$16.25 ea.

Price: $81.25 / Pkg of 5

Save $4.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Double Wall Gaylord Bottoms 48" x 40" x 24" 275# DW/ECT-48 Kraft - 5 Pack

Use these large boxes to consolidate multiple piece shipments.

  • Constructed from 200#/ECT-32 kraft corrugated
  • Lids Sold Separately - Part Number: GAYLORDLIDHD (Global# B1645976)
  • Protects bulky, hard to pack irregularly shaped items
  • Cartons ship and store in flat bundles of 5 to save space


Product Specifications

  • BRANDGlobal Approved
  • INSIDE LENGTH INCHES48
  • INSIDE WIDTH INCHES40
  • INSIDE HEIGHT INCHES24
  • COLOR FINISHKraft
  • DESCRIPTIONGaylord Bottoms
  • MANUFACTURERS PART NUMBERGL484024DW
  • MATERIALC Flute
  • PACKAGE QUANTITY5
  • BOX STYLEHalf Slotted
  • WALL TYPEDouble
  • TYPEBulk Cargo Containers
  • STRENGTH275# / ECT-48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Double Wall Gaylord Bottoms 48" x 40" x 24" 275# DW/ECT-48 Kraft - Pkg Qty 5

Double Wall Gaylord Bottoms 48" x 40" x 24" 275# DW/ECT-48 Kraft - Pkg Qty 5

Item #: WBB2205973

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant