Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Polyester Round Sling, Endless, 3 Ft, 2600/2100/5200 Lbs Cap

Global Industrial™ Polyester Round Sling, Endless, 3 Ft, 2600/2100/5200 Lbs Cap

Item #: WB298514

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $6.20

Save $0.31 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $6.20 ea.
  • Buy 2-5 $4.37 ea.
  • Buy 6+ $3.64 ea.

Quantity

Customers Also Viewed

Global Industrial™ Polyester Round Sling, Endless, 3 Ft.-2600/2100/5200 Lbs. Caps. Polyester round Slings provide a lifting solution that will not mar or scratch the load; Double wall cover for greater sling life; Endless type, wear points can be shifted to extend sling life;Color coded to indicate capacity;

Product Specifications

  • LENGTH FEET3
  • WIDTH INCHES1-1/8
  • COLOR FINISHPurple
  • BRANDGlobal Industrial™
  • CONSTRUCTIONPolyester
  • MANUFACTURERS PART NUMBERJLEN2600X03
  • PLY--
  • STYLEWeb Round
  • TYPEEndless
  • BASKET HITCH CAPACITY LBS.5200
  • VERTICAL LIFT CAPACITY LBS.2600
  • CHOKER HITCH CAPACITY LBS.2100
  • UPC707022341783
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Global Industrial™Polyester Round Sling, Endless, 4 ft, 2600/2100/5200 Lbs Cap

Item #: WB298514

Not Yet Rated

Ships same day.

$7.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Polyester Round Sling, Endless, 3 Ft, 2600/2100/5200 Lbs Cap

Global Industrial™ Polyester Round Sling, Endless, 3 Ft, 2600/2100/5200 Lbs Cap

Item #: WB298514

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Polyester Round Sling, Endless, 3 Ft, 2600/2100/5200 Lbs Cap
    Global Industrial™ Polyester Round Sling, Endless, 3 Ft, 2600/2100/5200 Lbs Cap
    Global Industrial™ Polyester Round Sling, Endless, 3 Ft, 2600/2100/5200 Lbs Cap

    Be the first to know about our special deals and events!

    Top