Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Office Desk with 3 Drawers - 60" x 24" - Cherry

Product Description
✓ 60" x 24" faux wood laminate desktop
✓ 3-drawer steel file cabinet with ganged lock
✓ Front modesty panel & cable management grommets

With its 1" thick laminate top & included filing cabinet, the faux cherry wood Interion® Office Pedestal Desk with 3 Drawers is ideal for use in classrooms & offices. The large working surface has plenty of room for desktop computers, laptops & multiple monitors, and the 2-3/16" cable management grommet keeps unsightly wires out of view. Made for a long service life, it features a steel frame & modesty panel with a black powder coat finish and a faux cherry wood laminate top, which is more resistant to scratches and scuffs than conventional painted wood desks. The included steel file cabinet has two box drawers and one file drawer that accepts letter or legal-size files. Assembly required. Limited 1-Year Warranty.

  • Comfortable 30" tabletop height
  • Ganged file cabinet locking system locks all the drawers with a single keyed lock
  • Includes a set of two file cabinet keys
  • Leveling feet ensures a stable work surface
  • Designed for use by one person
  • PRICE
    $579.00

    1
    1
    Available on or around 11/17/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth24 in
    Height30 in

    Product Details

    TypeOffice Desk Kit
    Number of Pedestals1
    Frame Color FamilyBlack
    SeriesInterion
    Top Color FamilyCherry
    Number of Drawers3
    Capacity1 Person
    Description60" Desk with Pedestal
    Frame MaterialSteel
    Manufacturers Part Number670073CH
    Wire ManagementYes
    ShapeRectangle
    Top MaterialLaminate
    BrandInterion by Global Industrial