Take 15% off your entire order!

Offer applied at checkout

Ergodyne® 12208 Chill-Its® 6240 Phase Change Vest Extender, Black

Ergodyne® 12208 Chill-Its® 6240 Phase Change Vest Extender, Black

Item #: WBB2224759

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$14.95 up to 10% OFF

Price: $13.50

Save $0.68 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ergodyne® Chill-Its® 6240 Phase Change Cooling Vest Elastic Extenders, Black

The Chill-Its® 6240 Phase Change Cooling Vest Extenders provide 3.5in / 9cm of extension the Chill-Its® Phase Change Vests (excluding lightweight vests) to increase the size. They are made of 100% elastic with hook and loop extenders to attach to the vests.

Features:
  • Made of 100% elastic with hook and loop extenders
  • 3.5in (9cm) elastic in length to increase the size of the Chill-Its® Phase Change Vests (excluding lightweight vests)

Product Specifications

  • FOR USE WITHChill-Its® 6215, 6215HV, 6225, 6225HV, 6230, 6235
  • WEIGHT LBS0.05
  • SIZEOne Size
  • DESCRIPTIONPhase Change Vest Extenders
  • CLOSURE TYPEHook & Loop
  • COOLING TECHNOLOGYPhase Change
  • MANUFACTURER'S PART NUMBER12208
  • BRANDErgodyne®
  • PACKAGE QUANTITY1
  • TYPECooling Vest Accessory
  • MATERIALNylon
  • SERIESChill-Its® 6240
  • COLORBlack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Ergodyne® 12209 Chill-Its® 6240 Phase Change Vest Extender, Orange

Item #: B2224756

Not Yet Rated

Usually ships in 2 to 5 days

$13.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® 12208 Chill-Its® 6240 Phase Change Vest Extender, Black

Ergodyne® 12208 Chill-Its® 6240 Phase Change Vest Extender, Black

Item #: WBB2224759

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant