take 10% off our everday low prices!

Offer applied at final checkout

Waterloo Healthcare 6-Drawer Steel Tall Emergency Cart, Lever Lock, Red

Waterloo Healthcare 6-Drawer Steel Tall Emergency Cart, Lever Lock, Red

Item #: WBB2237925

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,145.00 up to 5% OFF

Price: $1,090.99

$181.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,090.99 or save 5% on purchase.

Quantity

Customers Also Viewed

Waterloo Healthcare 6-Drawer Steel Tall Emergency Cart, Lever Lock, Red

Economical steel crash carts offer a robust work platform that can be configured with accessories to address your code cart needs. Shares many of the same great features as our aluminum cart but at a more economical initial price. Standard features include:
  • Single pull-out shelf provides additional work surface
  • Removable ABS plastic top
  • Smooth ball bearing slides with auto-close mechanism to pull the drawer fully closed
  • Advanced nylon reinforced polycarbonate bumper provides a wider wheel base and greater cart stability and protection. Single piece construction resists scuffs and scratches.
  • 5" Premium "Easy roll" sealed bearing casters with precision bearing swivels. Thread guards minimize sutures and other materials from collecting around axles and keep carts rolling smoothly
  • Cart is shipped fully assembled (only need to install the two push handles)
Drawer Configuration:
  • Drawer Dimensions: 22"W x 16-1/2"D
  • Drawer Height: 3", 3", 3", 3", 6", 9"
Please Note: A number of optional accessories available for the Waterloo medical cart (sold separately):
  • Drawer Dividers & Trays
  • Oxygen Tank Bracket
  • Waste Basket
  • Sharps Container Mounting Bracket
  • Glove & Mask Box Holder
  • Chart Holder
  • IV Pole
  • Wire Basket
  • Cardiac Board Mount
Please see BROCHURE page 28-34 for additional cart accessories. Optional accessories can be ordered by a special order. Please call Global's Customer Service 888.978.7759 for details.

Product Specifications

  • BRANDWaterloo Healthcare
  • MANUFACTURERS PART NUMBERUTRLU-333369-RED
  • LENGTH INCHES29
  • WIDTH INCHES24-1/2
  • HEIGHT INCHES42
  • ASSEMBLYAssembled
  • COLOR FINISHRed
  • CONSTRUCTIONSteel
  • DRAWER DIMENSIONS(4) 3"H, (1) 6"H, (1) 9"H
  • DRAWER QUANTITY6
  • LOCK TYPELever Lock
  • PACKAGE QUANTITY1
  • SHELF QUANTITY1
  • TYPEEmergency Cart
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPE2 Brake, 1 Steering, 1 Full Swivel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Waterloo Healthcare 6-Drawer Steel X-Tall Emergency Cart, Lever Lock, Red

Item #: WBB2237925

Not Yet Rated

Usually ships in 28 to 31 days

$1,140.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Waterloo Healthcare 6-Drawer Steel Tall Emergency Cart, Lever Lock, Red

Waterloo Healthcare 6-Drawer Steel Tall Emergency Cart, Lever Lock, Red

Item #: WBB2237925

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top