Interion by Global Industrial
Model # :WB695519
Interion® Office Chair Mat for Carpet - 36"W x 48"L - Straight Edge
|
Questions & Answers (0)
Product Description
Office Chair Mat for Carpeted Floor
This versatile chair mat immediately unfolds for instant use right out of the box. The ability to fold the mat, reduce its size and easily move it from one are to the next is advantageous for workspaces that change or move. This sturdy, vinyl mat will help prolong the life of valuable flooring by protecting against chair caster wear and tear. Any chair user will be able to maneuver their chair easily and effortlessly, as this mat withstands heavy traffic and features an anti-skid textured top. Mat underside has anchor points to keep mat firmly positioned on carpeted surfaces. This chair mat is ideal for low pile carpet up to 1/4" thick, including padding.
Chair Mat Dimensions: 36"W x 48"L. 1/10" thick. Straight Edge.
GREENGUARD Gold Certified for Low Chemical Emissions to UL 2818
Lifetime Limited Warranty.
MADE IN THE USA
This versatile chair mat immediately unfolds for instant use right out of the box. The ability to fold the mat, reduce its size and easily move it from one are to the next is advantageous for workspaces that change or move. This sturdy, vinyl mat will help prolong the life of valuable flooring by protecting against chair caster wear and tear. Any chair user will be able to maneuver their chair easily and effortlessly, as this mat withstands heavy traffic and features an anti-skid textured top. Mat underside has anchor points to keep mat firmly positioned on carpeted surfaces. This chair mat is ideal for low pile carpet up to 1/4" thick, including padding.
Chair Mat Dimensions: 36"W x 48"L. 1/10" thick. Straight Edge.
GREENGUARD Gold Certified for Low Chemical Emissions to UL 2818
Lifetime Limited Warranty.
MADE IN THE USA
PRICE
$56.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Thickness | 0.1 in |
| Carpet Thickness | 1/4 in |
| Carpet Pile Weight | Medium |
Product Details
| Type | Standard |
| Color | Clear |
| Backing Material | Vinyl |
| Ships | Folded |
| Packaging | Individual |
| Country of Origin | Made in USA |
| Edge | Straight |
| Material | Vinyl |
| Anti Static | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 695519 |
| Floor | Carpet |
| Shape | Rectangular |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | Lifetime Limited |