take 10% off our everday low prices!

Offer applied at final checkout

Stanco Temp-Test® HRC 2 Arc Flash Kit, XL, TT8681K-XL

Stanco Temp-Test® HRC 2 Arc Flash Kit, XL, TT8681K-XL

Item #: WBB2248016

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $295.95

Save $14.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanco Temp-Test® HRC 2 Arc Flash Kit, XL, TT8681K-XL

Temp-Test® HRC 2 Electrical Arc Flash Coverall Kits.

Kit Includes:
  • US7681 Full Featured Coverall, Royal Blue Color, Size M-XL
  • 715CCS Face Shield with Chin Cup and Slotted Headgear - 10 cal
  • NXL778 Knit Nomex Hood - NFPA Approved
  • HH75 White Hard Cap
  • GB50 Deluxe Heavy Cordura Nylon Gear Bag, 8.7 cal


Product Specifications

  • LENGTH INCHES--
  • COLORRoyal Blue
  • BRANDStanco
  • DESCRIPTIONTemp Test® HRC 2 Arch Flash Kit
  • INCLUDESCoverall, Face Shield Headgear, Knit Nomex Hood, Hard Cap, Gear Bag
  • MANUFACTURERS PART NUMBERTT8681K-XL
  • MATERIAL(S)88% Cotton, 12% High Tenacity Nylon
  • PACKAGE QUANTITY1
  • SIZEXL
  • STYLE7 oz
  • TYPEArc Flash Kit
  • WEIGHT LBS8
  • ARC RATING8.7
  • # OF OUTSIDE POCKETS7
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPEZipper
  • GENDERUnisex
  • WATERPROOFN
  • Base Model NumberTT8681K
  • FABRIC WEIGHT 7 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Stanco Temp-Test® HRC 2 Arc Flash Kit, 2XL, TT8681K-2XL

Item #: WBB2248016

Not Yet Rated

Usually ships in 3 to 6 days

$325.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stanco Temp-Test® HRC 2 Arc Flash Kit, XL, TT8681K-XL

Stanco Temp-Test® HRC 2 Arc Flash Kit, XL, TT8681K-XL

Item #: WBB2248016

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top