Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanco

Model # :WBB2248043

MPN #: TTK44-2XL

Stanco Lightweight HRC 4 Arc Clothing Kit (35" coat, overalls, hood, hard hat, bag), TTK44-2XL

Product Description
Temp-Test® Standard Electrical Arc Clothing "KIT", Includes 35" Coat, Bib Overalls, Standard Hood, Hard Cap & Gear Bag. Electrical Arc Flash clothing conforms to NFPA 70E standard since 2001.

Standard Kit Features:
  • Standard Hood (Optional Air Flow Hood Available)
  • 35" Coat
  • Bib Overalls
  • Hard Hat
  • Gear Bag


PRICE
$1,699.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Weight9 lbs
Size2XL
Fabric Weight11 oz.

Product Details

Arc Rating44 cal/cm²
ColorBrown
Style11 oz Blend
Includes35" Coat, Bib Overalls, Standard Hood, Hard Cap & Gear Bag
Closure TypeVelcro
MaterialPara-Aramid, OPF, and Novoloid Fibers
DescriptionTemp Test® Standard Electrical Arc Clothing Kit
GenderUnisex
Package Quantity1
Manufacturers Part NumberTTK44-2XL
WaterproofN
Hazard Risk Category (HRC)4
BrandStanco