Global Industrial
Model # :WB695526
Global Industrial Dry Erase Eraser
|
Questions & Answers (0)
Product Description
Global Industrial Dry Erase Eraser
Felt Eraser quickly removes marks on any dry erase surface including melamine, porcelain, steel and glass. Will not scratch surface.
Felt Eraser quickly removes marks on any dry erase surface including melamine, porcelain, steel and glass. Will not scratch surface.
PRICE
$4.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2 in |
| Height | 1 in |
Product Details
| Type | Eraser |
| Package Quantity | 1 |
| Description | Dry Erase Eraser |
| Color | Black |
| Manufacturers Part Number | 695526 |
| Brand | Global Industrial |