Global Industrial
Model # :WB695708
Global Industrial™ Magnetic Glass Dry Erase Board - 36"W x 24"H - Gray
|
Questions & Answers (0)
Product Description
Global Industrial™ Glass Dry Erase Boards - 36 x 48"H Magnetic - Gray
Magnetic Dry Erase Glass Boards offer a sleek, modern design to your work space. Made from 4 mm thick tempered glass, this board features a neutral Gray color and a galvanized backing that allows the board to accept heavy duty magnets. Glass offers the benefits of no ghosting or staining and easy erasability. Board will not scratch or dent for long lasting durability. The frameless feature allows you to install the board horizontally or vertically and hang multiple boards side by side to expand your writing surface. Stainless steel mounting standoffs are 1" in diameter and creates a 1" gap from the wall to the board. Corners are rounded for style and safety.
Includes: Blue Magnetic Eraser Cloth, 4 Pack Wet Erase Chalk Markers, Acrylic Marker Holder, 4 Heavy Duty Magnets and all mounting hardware.
Note: Only heavy duty magnets will work on this board. The magnets must be able to be magnetized to the steel plate behind the 4mm thick glass.
It is recommended to use Wet Erase Chalk Markers on this board for optimal results. To clean, wipe board surface with a damp towel or rag.
Magnetic Dry Erase Glass Boards offer a sleek, modern design to your work space. Made from 4 mm thick tempered glass, this board features a neutral Gray color and a galvanized backing that allows the board to accept heavy duty magnets. Glass offers the benefits of no ghosting or staining and easy erasability. Board will not scratch or dent for long lasting durability. The frameless feature allows you to install the board horizontally or vertically and hang multiple boards side by side to expand your writing surface. Stainless steel mounting standoffs are 1" in diameter and creates a 1" gap from the wall to the board. Corners are rounded for style and safety.
Includes: Blue Magnetic Eraser Cloth, 4 Pack Wet Erase Chalk Markers, Acrylic Marker Holder, 4 Heavy Duty Magnets and all mounting hardware.
Note: Only heavy duty magnets will work on this board. The magnets must be able to be magnetized to the steel plate behind the 4mm thick glass.
It is recommended to use Wet Erase Chalk Markers on this board for optimal results. To clean, wipe board surface with a damp towel or rag.
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 5/32 in |
| Height | 24 in |
| Weight | 25 lbs |
| Board Size (W x H) | 36 x 24 in |
Product Details
| Mounting Hardware | Visible |
| Type | Glass Dry Erase Board |
| Color | Gray |
| Surface Material | Glass |
| Style | Colored Glass Board |
| Description | Colored Glass Board |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | 695708 |
| Magnetic | Yes |
| Brand | Global Industrial |
Warranty
| Warranty | 3 yr |